CXS Water Absorbing Sheet (Lap Penyerap)

Sebelum PPN:
Rp4.499.900
Spesifikasi
Water Absorbing Performance (L)2
MaterialSuper Absorption Polymer (absorbent portion), Polypropylene
Package Size (mm)245x135x280
Dimensions (cm)12.5x60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Can absorb 2L of water per sheet.
The red indicator at the top indicates when the water is full.
With a black and yellow stripe design, the part where the solver is placed visually expresses that there is residual water.
Can be used to prevent water leakage from refrigerators, refrigerators, and freezer cases, and to protect windows, floor wipes, etc.

Ulasan Produk

Tidak ada ulasan