ELPA (Asahi Electric) W Swing HDMI Cable (Kabel HDMI Fleksibel)

Sebelum PPN:
Rp1.599.900 - Rp1.699.900
Spesifikasi
ColorBlack
PlugHDMI plug (Type A, 19 pin, digital video/audio/control signal)
Transmission Speed (Gbps)10.2
Package Size (mm)85x35x220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Uses double swing plugs to accommodate both horizontal and vertical terminals You can share an Ethernet connection over an HDMI cable that supports the HDMI Ethernet channel (HEC).
Audio Return Channel (ARC) enables you to transmit audio received by a TV tuner to an AV amplifier via an HDMI cable.
Full HD (1080 p), 4 K 2 K resolution, 3D video Multi-channel (surround) audio is also supported.
Triple shield reduces external noise Gold plating treatment having excellent corrosion resistance Acquisition of HDMI standard certification

Ulasan Produk

Tidak ada ulasan