T & D Voltage Recorder

Sebelum PPN:
Rp7.099.900
Spesifikasi
Measurement TargetVoltage 1ch
Power SupplyLithium battery
Recording Modeendless/onetime
CommunicationOptical communication, Infrared communication
Size H x W x D (mm)62x47x19
AccessoriesInput module, Cell, Other
Accuracy±0.5mV ±0.3% of read value
Battery Life (months)16
DisplayMeasured value, Battery remaining amount, Other
How To Check The AlarmBody liquid crystal screen, Body LED
Main Unit Operation EnvironmentTemperature/-40 - 80°C
Measurement Range (V)0 - 22
Package Size (mm)90x80x40
Recording Data16000
Recording Interval15 ways
WaterproofIP64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.

Ulasan Produk

Tidak ada ulasan