T & D Voltage Module

Sebelum PPN:
Rp2.499.900
Spesifikasi
Measurement TargetVoltage
Adaptive ModelTR-55i-V,RTR-505-V/505-VL
Input Impedance (MΩ)mV range/approx 3, V range/approx 1
Sensor ConnectionElectric cable insertion type (4 terminals)
Applicable wire (mm)Single line/0.32 - 0.65 (AWG28 - AWG22), Recoended 0.65 (AWG22), Twisted wire/0.322 (AWG22), Element wire diameter 0.12 or more
Breakdown Voltage (V)±28
Capacitor Load (μF)330 or less
Input Voltage Range (mV, V)0 - 999.9, 0 - 22
MaterialBody/polycarbonate, Wire/vinyl chloride coated wire
Operating Environment (°C)-40 to 80, Humidity 90% or less (no condensation) for storage
Package Size (mm)75x105x15
Stripping Length (mm)9-10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.

Ulasan Produk

Tidak ada ulasan