T & D Voltage Data Logger

Sebelum PPN:
Rp11.999.900
Spesifikasi
Measurement Range±300mV - ±24V, AUTO
Measurement TargetVoltage 4ch
Power SupplyAA alkalinex2, AC adapter
Recording Modeendless/onetime
CommunicationUSB
Size H x W x D (mm)120x75x32
AccessoriesUSB communication cable, Software, Other
Accuracy (Hz)50 - 60
Battery Life (days)4.5 - 150
DisplayMeasured value, Battery remaining amount, Other
Main Unit Operation EnvironmentTemperature/0 - 50°C, Humidity/90%RH or less (no condensation)
Package Size (mm)145x165x55
Recording Data480000
Revcording Interval (ms-minute)21947
WaterproofNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.

Ulasan Produk

Tidak ada ulasan