AS ONE Vibration Viscometer

Sebelum PPN:
Rp119.999.900
Spesifikasi
Measurement Reproducibility±2% when JISZ8809-2000 standard solution for viscometer calibration is stirred with stirrer etc. at Room temperature, liquid temperature 23°C ±3°C
Size (mm)Controller/52x190x160 (protuberance not included), Probe/32x169 (holding unit), 25x84 (measuring unit), 3 - 9 (detector)
Measurement Accuracy± 5%
AccessoriesConnection cable (1.5m), Stand, Simple communication software, Carrying case
Display3 digit LCD (excluding decimal point)
CalibrationComparison calibration using JISZ8809-2000 standard liquid for viscometer calibration.
Package Size (mm)310x400x410
Power Supply (V DC)6 to 9 (including AC adapter)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Measure viscosity by detection end which carried out rotation vibration of twist vibrator by ceramic element.
Since small amount of to (7 to 8*ml*) samples can be measured, suitable for measuring of precious sample.
Since change rate of ±50% can be displayed if criteria of control of viscosity are set up, process control and standard management are easy.

Ulasan Produk

Tidak ada ulasan