AS ONE Vial Stirrer

Sebelum PPN:
Rp19.999.900
Spesifikasi
Size (mm)212x131x84
Rotation Speed (rpm)200 - 1000
MotorDC motor
Conform Stir Bar Length (mm)4-10
MagnetNeodymium magnet
Package Size (mm)220x285x150
Power Supply (V AC)100 to 240 (at 50/60Hz)
Stirred Capacity (ml)Maximum 50x10
Top Board MaterialStainless steel (SUS304)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Convenient for stirring small capacity samples such as vials and test tubes.
Suitable for simultaneous and same condition treatment of multiple specimens.

Ulasan Produk

Tidak ada ulasan