AS ONE Vertical Ultrasonic Cleaner

Sebelum PPN:
Rp52.999.900 - Rp73.999.900
Spesifikasi
External Dimension (mm)410x330x815
Oscillation CircuitA PLL automatic tracking system
Oscillation Frequency (kHz)28
OscillatorBLT (bottle clamp)
Drain Port (A)20 (Sockets)
Output Power (W)150
Power Supply (V AC)100 (at 50/60Hz)
Tank Capacity (L) 26
Tank Inner Size (mm)200x200x650
Top Board Tank Materialstainless steel (SUS304)
Water Supply Port (A)15 (Sockets) ball valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
This ultrasonic cleaner comes with timer that can be applied to Large washing basket (for pipettes)
MUC-ZJT:Equipped variety of functions such as quantitative water injection, overflow water injection, automatic water supply and drainage, and repeated cleaning

Ulasan Produk

Tidak ada ulasan