VIRTUAL Vacuum Tweezers for Wafer (Pinset Vakum)

Sebelum PPN:
Rp119.999.900
Spesifikasi
Size (mm)31x22x200
Body MaterialAluminium
AccessoriesCharging stand, Rechargeable battery, Air filterx1
Package Size (mm)135x225x85
Power Supply (V)100 (with AC adapter) (at 50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
This powerfull cordless product can pick 500*g* object up.
It has built-in air filter and exhausts air from rear of battery.
Monitor lamp flashes to indicate at the time of charging.
Suction switch is equipped with lock mechanism.

Ulasan Produk

Tidak ada ulasan