MEDO Vacuum Tweezers

Sebelum PPN:
Rp19.999.900
Spesifikasi
Discharge Air Volume (L/minute)6
Power Cord Length (m)2.5 (Inlet type with ground wire)
Reached Vacuum (kPa)33.3
Accessorieshose with coupler (Hose 2m, Microcoupler MC04PH), vacuum tweezers, needle (1x1.5x40 mm), pad 4, 6 mmxeach 1 piece, tweezers stand
Package Size (mm)270x155x170
Power Consumption (W)15/14
Power Supply (V AC)100 (at 50/60Hz)
Pumps Size (mm)135x91x146
Vacuum PumpsLV-125 A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Designed to be used as air blowing duster with attaching tweezers to blowing port of pump.
Compact and lightweight pump is oilless linear driving free piston type with low vibration, low noise, and low power consumption.

Ulasan Produk

Tidak ada ulasan