Vacuubrand Vacuum Gauge With Calibration Certificate

Sebelum PPN:
Rp61.999.900
Spesifikasi
Batteryalkaline battery (9V)
Pressure TransducerElectric capacity/Ceramic Diaphragm
Vacuum Display Unitmbar, Torr, hPa
Best Allowable Pressure (MPa)0.15
Maximum Gas Temperature (°C)80 (a short time)
Measurement Cycle Time1 second
ConnectionSmall flange NW 16, hose nozzle outer diameter 8 mm, 12mm (replaceable standard attachment)
Displayanalog digital LCD display
Measurement Accuracy< 1mbar (0.75 Torr) ±1digit
Measurement Range (hPa)1 to 1100
Package Size (mm)265x370x125
Size (mm)115x115x56

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.

Ulasan Produk

Tidak ada ulasan