AS ONE Vacuum Gauge (Pengukur Vakum)

Sebelum PPN:
Rp8.199.900
Spesifikasi
Used Temperature (°C)70
Connection Port Size3/8 Gauge
AccessoriesTube 1.5m
Accuracy (MPa)±1.6%
Measurement Range (mmHg)0 - 760
Package Size (mm)105x180x100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
There are not oil ingredient, oil smell, mixing.
Use of oil carbon etc.
is unnecessary.
It is with motor burnout protection instrument.
There is no adverse current etc.

Ulasan Produk

Tidak ada ulasan