AS ONE Vacuum Data Logger

Sebelum PPN:
Rp43.999.900
Spesifikasi
Power Supply006P (9V) dry cell (included) or AC adapter (optional)
Size (mm)60x120x25
Measurement Range (Pa)5x10-^2 - 1.2x10^5
ConnectionDN16 ISO-KF
PC Software Correspondence OSWindows(R)XP/VistaTM/7
Accuracy1.2x10^5 - 1x10^3Pa/0.3% of full scale, 1x10^3 - 1x10^-1Pa/10% of read value, <2x10^-1Pa/read valuex2
Package Size (mm)160x260x105

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Directly put in vacuum chamber for measurement.
Provided with memory function for saving up to 2000 data.
Saves measured data on PC through USB.
Measures wide range of measurement from atmospheric pressure to high vacuum.

Ulasan Produk

Tidak ada ulasan