Dailqu Vacuum Cleaner Dry And Wet

Sebelum PPN:
Rp11.999.900
Spesifikasi
Power Cord Length (m)5.6
Size (mm)400x400x725
Hose Cord (mmxm)38x2
Suction Air Volume (L/s)53
AccessoriesClearance Nozzle, Brush Nozzle, Hose, Pipe, Floor Brush, Dust Filter, Storage bag
Motor Output Power (W)1000
Noise Level (dB)70 to 73
Package Size (mm)420x430x735
Power Supply (V AC)100 (at 50/60Hz)
Tank Capacity (L) 30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.

Ulasan Produk

Tidak ada ulasan