MSA Vacuum Chamber Hot Plate With Temperature Controller

Sebelum PPN:
Rp149.999.900 - Rp179.999.900
Spesifikasi
Maximum Temperature (°C)400
Allowable Vacuum Degree (Pa)Up to 10
Power Cord Length (m)2
Maximum Operating Temperature (°C)400
Port (mm)6 (One-Touch Fitting)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Vacuum hot plate chamber for maximum temperature of 400 °C.
The state of the workpiece can be viewed through the observation window.
Suitable for high speed heating process under vacuum atmosphere and low oxygen concentration atmosphere such as metal and wafer.

Ulasan Produk

Tidak ada ulasan