Opter UV-LED Irradiator USB Type

Sebelum PPN:
Rp31.999.900
Spesifikasi
Power SupplySupplied from USB 5V USB power supply adapter not included
Size (mm)12x80
Lighting methodContinuous lighting
Rated Voltage (V)5
Illumination Intensity (mW/cm²)2000
Cable Length (m)1
Output Wavelength (Nm)365
Package Size (mm)140x225x30
Power Consumption (W)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
A UV-LED irradiator that can be used simply by plugging it into a USB adapter.
If you use a mobile battery, it is convenient to carry around and you can use it while moving.
Suitable for curing adhesives, resins and resists and for inspection of scratches and relics.

Ulasan Produk

Tidak ada ulasan