AS ONE UV Quartz Cell

Sebelum PPN:
Rp8.399.900
Spesifikasi
Size (mm)12.5x12.5x45
Optical Path Width (mm)10
Matching Error (at 220nm)1% or less
Capacity (ml)3.5
MaterialUV quartz glass
TypeTwo-sided Clear
Package Size (mm)105x90x30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Bottom is U-shaped.
It is easy to put into cell holder, and washing is easy.

Ulasan Produk

Tidak ada ulasan