Opter UV Lighting Unit

Sebelum PPN:
Rp46.999.900
Spesifikasi
Illuminance (mW/cm²)2000
Size (mm)Controller/92x75x37, Irradiator/12x80
Lighting methodContinuous lighting (Manual Off), Timer Setting 000 to 99.9 sec.
Rated Voltage (V)5
Wavelength (nm)365
Cable Length (m)1
Package Size (mm)140x145x60
Power Consumption (W)3
Power Supply (V AC)100 to 240 (AC Adapter Included) (at 50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
By using the controller, it is possible to irradiate the workpiece with a fixed time and output, preventing uneven irradiation by the user.
Suitable for curing adhesives, resins and resists, as well as for inspection of scratches and foreign substances.

Ulasan Produk

Tidak ada ulasan