ANS Universal Soft Stretcher

Sebelum PPN:
Rp4.299.900
Spesifikasi
Folded Size (mm)340x450
AccessoriesStorage bag
MaterialMain Unit/Campus Material, Fixed Belt/Nylon
Width x Depth (mm)750x1980
Load Tolerance (kg)159
Package Size (mm)335x250x120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
It can be used for nursing care at the time of disaster.
The body is double layered for durability.
Can be folded compactly.
Handles are attached at 6 places, so it is convenient when transporting people with weight.
The handle is made of nylon and canvas fabric, so it is light and durable.

Ulasan Produk

Tidak ada ulasan