AS ONE Water Circulator Constant Low Temperature with Cool Thermostat Unit (Sirkulasi Pendingin)

Sebelum PPN:
Rp67.999.900
Spesifikasi
Temperature Control Accuracy (°C)± 0.1 - 0.5 (performance of controller single)
Agitation SystemWater jet type
Heater CapacitySUS spiral sheath heater 800
Minimum Temperature Setting (°C)0.1
Refrigerating MachineSealed type rotary compressor 120W (refrigerant R134a)
Power Cord Length (m)2 (3P type, with conversion adapter)
Outer Dimension (mm)210x300x340
Package Size (mm)315x415x455
Power Supply (50/60Hz) (VAC/A)100/11
Safety deviceOvercurrent breaker, overheat prevention sensor, no-water burning prevention
Temperature Control SystemPID + DAC (differentiation approach control), Auto-tuning method
Temperature Settings Range (°C)-10 to +80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Easy multi range type which added cooling function to throw-in type constant temperature water bath.
Built-in compressor, ultra compact, low vibration, lightweight model.
High efficiency jet type pump is adopted for agitating water bath, and circulation to external closed system equipment is also possible.
Body can be detached and easy to clean bath.

Ulasan Produk

Tidak ada ulasan