AS ONE Ultra-Thin Mold Surface Sensor (Pendeteksi Suhu)

Sebelum PPN:
Rp1.599.900
Spesifikasi
Thermosensitive Part Size (mm)5x15
Length (m)1
Coating MaterialTeflon (R)
Element Wire Diameter (mm)Temperature Sensing Element/0.127, Connection/0.32
Temperature Range (°C)-200 to +200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Covers low temperature range due to employment of extra thinwire and its temperature sensor molded with lead wire.
Perfect waterproof, damp-proof and extra thin thermocouple for surface temperature measuring.
Improves workability and productivity due to its thin temperature sensor with finished thickness of approx.
0.
1*mm* realizing quick temperature measuring.
Allows easy connection with an instrument due to its thin core end of φ0.
32*mm* Superior in heat-, voltage-, corrosion- and chemical-resistance to (liquid) and flexibility.

Ulasan Produk

Tidak ada ulasan