Fuji Kogyo Ultrasonic Desktop Viscometer

Sebelum PPN:
Rp129.999.900
Spesifikasi
Measurement PrincipleUltrasonic torsional vibration
Measurement Accuracy±1% FS (In a stable environment)
Cable Length (m)1.5
MaterialLiquid supply material/SUS316, Clamp Plastic/PVC
Package Size (mm)40x46x20
Power Supply (V AC)100 to 240
Temperature Range (°C)10 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
The sensor has no mechanical moving parts, so it is easy to clean after measurement.
There are no restrictions on the orientation or posture of the transmitter when measuring.
Since it has a built-in thermometer, viscosity and temperature can be measured with a single sensor.

Ulasan Produk

Tidak ada ulasan