SND Ultrasonic Cleaner Overflow Type

Sebelum PPN:
Rp149.999.900
Spesifikasi
Power Cord Length (m)1.8
External Dimensions (mm)425x425x440
Oscillation Circuitself-excited oscillation system
Oscillation Frequency (kHz)38
AccessoriesLid, Drainboard, Washing Basketx1 piece
Drainagemanual drain valve type
MaterialMain Unit, Lid/Stainless Steel (SUS430), Tank, Washing basket, Drainboard/Stainless Steel (SUS304)
Model Designation NumberBU-10010
Output Power (W)480
Package Size (mm)520x500x620
Power Supply (V AC)100 (at 50/60Hz)
Power Supply Plug Shape3P type (with conversion adapter)
Tank Capacity (L) 25
Tank Inner Dimensions (mm)300x300x300
Timer (minute)5, 10, 15, 20
Washing Basket Inner Size (mm)266x270x246

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Overflow prevents water overflowing from the washing tank and allows the liquid surface dirt to flow out.

Ulasan Produk

Tidak ada ulasan