SATACO Pump Diaphragm Quantitative Ultrasmall Amount (Pompa Diafragma)

Sebelum PPN:
Rp19.999.900 - Rp28.999.900
Spesifikasi
Size (mm)48x66x50
Connection Port Size (mm)4.3
Current Consumption (A)0.14
Power Consumption (W)3.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
It is ultra-compact pump with integrated pump and control section.
Reducing the burden on the DC motor, it is equipped with control circuit for driving smoothly.
It has a superior drip-proof structure by special resin.

Ulasan Produk

Tidak ada ulasan