IDEC Ultrafine Bubble Generator (Generator Gelembung Ultrafine)

Sebelum PPN:
Rp519.999.900
Spesifikasi
Liquid Temperature (°C)0 to 45 (Device Operation start time)
Size (mm)300x360x543
Liquid Flow Rate (m³/hour)0.48
Power Supply AC (50/60Hz) (V/kVA)100/0.6 to 1.0
Water UsedShimizu
Package Size (mm)490x440x610

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Ultrafine bubbles can be easily generated with easy operation.
Compact size that can be stored under the desk in the laboratory.
It is equipped with a suction port that can suck any gas (nitrogen and oxygen) in addition to air.
It can stably produce 200 million pieces/mL or more of ultrafine bubbles of 200 nm or less (NanoSight NS500 measured value, normal temperature distilled water, air inhalation, 10 circulation).

Ulasan Produk

Tidak ada ulasan