Fujita Ultracold Data Logger

Sebelum PPN:
Rp6.899.900
Spesifikasi
Measurement Temperature Range (°C)-80 - 80
Power SupplyLithium button cell ER2450WLx1 piece (included for test)
External Dimensions (mm)90x34x15
Storage Capacity16000 cases (termination/rollover by storage capacity)
Accuracy (°C)±0.5
Package Size (mm)155x135x45
Recording Interval (minute)1 to 255
Resolution (°C)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Possible to utilize this data logger for continuous temperature management in temporary storage or during dry ice transportation of reagents, vaccines or cells for medical treatment.
Use password to restrict access to data logger.
This device is ideal for monitoring and keeping official record of temperature in freezers without measurement holes.
Logger can be installed in aircraft without switching its power-off.

Ulasan Produk

Tidak ada ulasan