MSA Ultra High Temperature Hydraulic Hand Press

Sebelum PPN:
Rp389.999.900 - Rp429.999.900
Spesifikasi
Temperature Control Range (°C)50 to 600
Power Supply (V/A)100/10
Plate Distance (mm)150
Press Part Size (mm)280x200x660
Press Weight (kg)Approx. 40
Control Unit Size (mm)200x200x150
Load DisplayDigital Load Cell Indicator, Hydraulic Indicator
Package Size (mm)1000x500x400
Plate MaterialSuper Heat-Resistant Alloy
Plate Size (mm)80x80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
The maximum temperature is 600 °C, and precise temperature control is possible by the digital temperature controller.
The parallel plate structure supports various applications.

Ulasan Produk

Tidak ada ulasan