AS ONE Ultra 2000 With Accessories

Sebelum PPN:
Rp43.999.900
Spesifikasi
Suction Pressure (Kpa)17.64
Size (mm)388x405x705
AccessoriesHose with bent tube, Extendable extension tube, Floor brush, Gap eyes and mouth, Round brush
Dust Collection Capacity (L)8
Collection Efficiency at 0.3µm Particles (%)99.97% or more
Air Volume (m³/minute)1.9
Package Size (mm)435x450x730
Power Supply (V/W)100/950 (AC 50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Picks up dust in exhaust air.

Ulasan Produk

Tidak ada ulasan