KRK (Kasahara Chemical Instruments) Turbidity And Chromaticity Sensor

Sebelum PPN:
Rp66.999.900
Spesifikasi
Measurement RangeChromaticity/0.00 - 50.0° (platinum-cobalt chromaticity standard), Turbidity/0.00 - 50.0° (polystyrene turbidity standard, Formazin turbidity can be changed), Absorbance/0.000 - 1.999Abs
Resolution0.1° (Display can be switched to 0.01° for 10° or less), 0.001Abs
Power SupplyAA alkaline dry cellx3 volumes (included for test)
Size (mm)75x38x180
Measuring MethodDouble beam transmitted light measuring method
AccessoriesMeasurement container, strap, vinyl cover, carrying case
Package Size (mm)325x410x105

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
By one set, simultaneous-display and measure turbidity anddegree of color.
There is no influence of turbidity and high sensitivity color degree measurement can be performed.
Change measurement of turbidity and the degree of color, and absorbance to (Abs) is possible for TCR-5Z.

Ulasan Produk

Tidak ada ulasan