TESTO T-Shaped Core Thermometer

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.599.900
Spesifikasi
Measurement Range (°C)-50 to +275
Power SupplyLR44 button cellx4 pieces (included for test)
Size (mm)145x38x195
Accuracy (°C)-50 to -20.1/±1, 100.1 - 275/±1, -20 - 100/± 0.5
Resolution (°C)0.1
Package Size (mm)170x320x50
Response Time (s)15 (t 99)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
3 kinds of sensors are easily exchangeable with the subject to measure.
They are drip-proof and dustproof structure to (IP65)

Ulasan Produk

Tidak ada ulasan