Eiho Spray Bottle Trigger (Botol Semprot Lab)

Sebelum PPN:
Rp1.399.900 - Rp1.499.900
Spesifikasi
Main Unit Size (mm)80x110x280
Usable Liquid Amount (L)0.5
Capacity (L)0.55
MaterialBottle Body/HDPE , Trigger , etc ./PE/PP/LDPE , Packing/FPM (Fluorine Plastic)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Equipped with a special Canyon trigger spray developed for organic solvents, it is suitable for applying and cleaning degreasing agents, blue varnish removers, rust inhibitors, release agents, etc.
to metal parts and molds, etc.
, and for applying and cleaning other usable liquid agents.
Spray can be adjusted from straight to mist by turning the tip spray nozzle.
The bottle has anti-slip ribs and is strong.

Ulasan Produk

Tidak ada ulasan