AS ONE Tray Hot Plate

Sebelum PPN:
Rp28.999.900
Spesifikasi
Main Unit Size (mm)450x350x135
Plate Size (mm)400x300
Control SystemPID Control
Heater Power (W)900
Maximum Temperature (°C)300
Plate MaterialAluminium
PlugType-I
Power Supply (V)230±5%
Withstand Load (kg)Approx 10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Tray type top plate, and can be used as sand bath as well as hot plate.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait