GA International Transparent Removable Low Temperature Label Laser Printer Type

Sebelum PPN:
Rp5.199.900
Spesifikasi
Sheet Size (mm)Letter (215.9x279)
Temperature Range (°C)196 to + 120 (Liquid nitrogen can be used)
Package Size (mm)230x290x20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Removable low temperature label.
Ultra-low temperature transparent plastic label that can be stored in liquid nitrogen for a long period of time.
Desktop laser printing and writing with oil-based markers are possible.
It has water and abrasion resistance and is hard to tear.
It is resistant to UV and gamma irradiation.

Ulasan Produk

Tidak ada ulasan