AS ONE Hose Toyofusso E Antistatic (Selang)

Sebelum PPN:
Rp1.099.900 - Rp2.799.900
Spesifikasi
Maximum Length (m)20
MaterialMain body / modified ETFE (Fluorine Plastic), PU (polyurethane), reinforcement / polyester yarn, conductive band / carbon
Operating Temperature Range (°C)-5 to + 70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Carbon having highly conductive prevents problems caused by static electricity.
Excellent chemical and solvent resistance.
Since little residue becomes lodged inside, cleaning is more efficient.

Ulasan Produk

Tidak ada ulasan