TOKI Trading Touch Panel Device

Sebelum PPN:
Rp83.999.900
Spesifikasi
Power SupplyAC Adapter (Included)
External Dimension (mm)263.3x171x35.7
Audio JacksLine-Outx1 port
CPU SpecificationIntel Celeron N 2930 (4-core)
External Video I Output1 HDMI port, 1 VGA (Analog RGB) video output
Liquid Crystal Display (inch)10
Main Memory1 DDR3L SODIMM socket (Standard 2GB (Scales up to 8GB))
Package Size (mm)350x280x180
Serial Connector1-port D-Sub 9-pin connector (RS -232 fixed)
USB Connector2 USB 3.0 ports

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
A touch panel that has acquired the IEC 60601 -1 -2 EMC Edition 4 standard for medical electrical equipment.
It is also compatible with industrial grade (VCI Class B), and is suitable for use at industrial sites such as factories.

Ulasan Produk

Tidak ada ulasan