SW Safety Touch Panel Compatible Cut Resistance Gloves ANSI Level 6 Embossed (Sarung Tangan)

Sebelum PPN:
Rp669.900
Spesifikasi
Total Length (mm)260
GripsRough
MaterialLiner (gray area)/AxiFybr (TM) yarn, Black Coating/Microporous Nitrile
Wear Resistance Level6 (ANSI), 4 (EN 388/2016)
Cut Resistance LevelsA6 (ANSI) , XF (EN 388/2016)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
It has a high cut resistance level, and is also excellent in abrasion resistance, flexibility, grip, and fit.
You can operate the touch panel of smartphones and tablet terminals while wearing gloves.

Ulasan Produk

Tidak ada ulasan