AS ONE Tool Mounting Board

Sebelum PPN:
Rp1.799.900
Spesifikasi
Size (mm)620x490
MaterialSteel
Load Tolerance (kg)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Top plate section is provided with anti-slip mat to prevent samples from falling.
Positions of drawer divider are adjustable.
Robust wagon with 50*kg* of drawer withstand load.
Key is provided.

Ulasan Produk

Tidak ada ulasan