Thermo Fisher Scientific Tissue Culture Petri Dish

Sebelum PPN:
Rp7.099.900
Spesifikasi
Bottom Diameter (mm)135
Culture Area (mm²)500
Outer Dimensions (With Lid) (mm)245x245x25
MaterialPS (polystyrene)
Package Size (mm)390x435x295

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Suitable for optical measurement by outstanding transparency.
Excellent in cell adhesion and fecundity by Nunclon*TM*Delta processing.
Avirulence and pyrogen-free.
Vent for maintaining breathability is equipped inside lid (excepting square shape)

Ulasan Produk

Tidak ada ulasan