3R Solution Tip Movable Endoscope Tube

Sebelum PPN:
Rp45.999.900
Spesifikasi
Power SupplyAA alkaline batteryx4 pieces or power cable supply (AA alkaline battery included for testing)
Size (mm)Approximately 225x200x110
Waterproof FunctionIP67 compliance
Monitor Size (inch)3.5 (TFT)
Movie FormatVideo output, MiniUSB
Tube Size (mmxm)5.5x1
Package Size (mm)450x335x230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Since tip moves by 320 °, side of piping that can not be visually observed, and part bent in L shape can also be observed.
Brightness of LED light at tip of tubing can be switchable in 5 stages, allowing you to control brightness suitable for object.
Possible to use endoscope during power feeding.
This endoscope is capable of saving still and moving images.

Ulasan Produk

Tidak ada ulasan