Spesifikasi
| Stirring Capacity (ml) | -800 |
|---|---|
| Power Cord Length (m) | 1.8 (3P plug) |
| Rotation Speed (rpm) | 15 - 1500 |
| Body Material | Nylon |
| Size Body/Plate (mm) | 120x170x15/90 |
| Package Size (mm) | 130x205x65 |
| Plate Material | Polyester coating |
| Power Supply (V AC) | 100 to 240 (at 50/60Hz) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.Feature
Rotation direction changes automatically to prevent ununiformity in stirring.Waterproof protection grade is IP65.
Highly chemical resistant plate is adopted.
Ulasan Produk
Tidak ada ulasan




















































































































































