LLG Labware Thin Disposable Type

Sebelum PPN:
Rp1.599.900
Spesifikasi
MaterialFabric/PP, Zipper/Steel
Package Size (mm)270x340x70
Metsuke (g/m²)30 (Inspector Of Foot Soldiers)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
It is suitable for use as a guest.
With a zipper on the front, it is easy to put on and take off.
It is a latex-free thin binder.
Wrist, ankle and hood are elastic.
Thin type with high cost performance

Ulasan Produk

Tidak ada ulasan