REX Thin Copper Plate with Slit

Sebelum PPN:
Rp4.399.900 - Rp4.599.900
Spesifikasi
Diameter Of Substrate (mm)9.5 + 0.0/-0.1
Edge Depth a (µm)3
Position Tolerance For Slit (mm)± 0.2
Substrate Thickness (µm)20 ± 5
Material99.9% pure nickel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Thin nickel or copper plates are finely grooved in microns by electrocasting.
Unlike conventional laser drilling, the edges of the grooves are sharp and smooth, and the parallelism of the grooves is very high.

Ulasan Produk

Tidak ada ulasan