CHINO Thermo-Hygro Card Logger

Sebelum PPN:
Rp6.399.900
Spesifikasi
Communication FunctionStandard equipment (connection to PC via data reading instrument)
Input Points2
Integrating FunctionNo
Number Of Recording DataEach 6000 (60 minutes interval, approximately 8 months)
Temperature Measuring Range (%Rh)0 - 100
Humidity Accuracy (%RH)±3 - ±1 digit (at 25 ±2°C, 0 - 95%RH)
Package Size (mm)105x195x30
Power SupplyAAA dry cellx2 (included for test)
Size (mm)54x110x20.5
Temperature Accuracy (°C)±0.5 - ±1 digit (-5 - 50°C), ±1 - ±1 digit (other)
Temperature Measurement Range (°C)-100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Temperature and humidity can be measured at the same time, you can recorded 6000 data, respectively.
Recording interval is can be any set in 1 to 60minutes (40days at 10minutes intervals)

Ulasan Produk

Tidak ada ulasan