Flir Thermography iOS Support

Sebelum PPN:
Rp18.999.900
Spesifikasi
Measurement Temperature Range (°C)20 to + 400
Compatible OSiOS (iPhone 7, 7 Plus 6, 6 Plus SE, iPad Air 2, iPad Mini 4 and Later)
Detectornon-cooled microbolometer
Temperature Resolution (°C)0.15
Dimensions (mm)68x34x14
Frame Rate (Hz)8.7
Minimum Imaging Distance (Time of MSX) (cm)15
Package Size (mm)105x150x70
Thermal Image Resolution160x120 (1550000 pixels)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Thermography can be taken with smartphone accessories.

Ulasan Produk

Tidak ada ulasan