T & D Thermocouple Temperature Data Logger

Sebelum PPN:
Rp11.999.900
Spesifikasi
Measurement Range (°C)-270 - 1760
Measurement TargetTemperature 4ch
Power SupplyAA alkalinex2, AC adapter
Battery LifeApprox 4.5 - 120 days
ThermocoupleK, J, T, S, R
Recording Modeendless/onetime
AccessoriesUSB communication cable, Software, Other
Accuracy±0.5°C ±0.3% of read value (K, J, T type), ±1.5°C ±0.3% of read value (S, R type)
CommunicationUSB
DisplayMeasured value, Battery remaining amount, Other
Main Unit Operation EnvironmentTemperature/0 - 50°C, Humidity/90%RH or less (no condensation)
Package Size (mm)140x165x50
Recording Data960000
Revcording Interval (ms-minute)100-60
Size H x W x D (mm)120x75x32
WaterproofNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait