Jappy Insulation Thermo Cap Irreversible Type (Penutup Kabel)

Sebelum PPN:
Rp2.799.900 - Rp6.999.900
Spesifikasi
Set Temperature (°C)75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
The color starts to change when the set temperature exceeds 75 °C.
It is an irreversible type that has a history of heat generation even when the temperature drops.
Can be used in place of insulation caps for crimping terminals of electrical equipment.

Ulasan Produk

Tidak ada ulasan