AS ONE Ten Pack Glass Plate Borosilicate Glass

Sebelum PPN:
Rp1.999.900
Spesifikasi
Size (mm)300x300
Thickness (mm)5
Maximum Operating Temperature (°C)500
Regular Usage Temperature (°C)450
MaterialBorosilicate glass 1 grade
Package Size (mm)305x305x5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Has excellent heat resistance and lower thermal expansion coefficient than regular soda lime glasses.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait