King Crown Ten Key Type Key Box

Sebelum PPN:
Rp44.999.900
Spesifikasi
Power SupplyAA size alkaline batteryx4 pieces (Test Included)
Size (mm)400x146x410
History RegistrationUp to 5000 cases
Key Number Of Storage40 pieces (10 seriesx3 pieces, 5 seriesx2 pieces)
LockHistory numeric keypad (emergency lock)
Number Of Security Codes Registered20 (Three managers and 17 general users)
AccessoriesHistory browsing software (Windows (R) 7/8 / 8.1 / 10)
MaterialSteel, ABS Plastic
Package Size (mm)426x426x180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Possible to opened and closed only by entering pass code with numeric keypad.
Opening and closing history of key box can be reviewed, printed, or saved by using attached software (USB connection)

Ulasan Produk

Tidak ada ulasan