AS ONE Temperature Sensor For Penetration K Class Thermocouple Tube Type (Pendeteksi Suhu)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Connector ShapeOmega connector
Measurement Temperature Range (°C)-100 to + 250
Lead Wire Length (mm)500
Lead Wire Clothing MaterialFluorine Plastic
Sensor Unit (mm)4x100
Package Size (mm)275x200x50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Since the tip is thin (φ4 mm), it can easily pierce objects.
In order to prevent water from entering the sensor, the joint is covered with a heat-shrinkable tube.

Ulasan Produk

Tidak ada ulasan