AS ONE Temperature Resistance Sensor A Class (Pendeteksi Suhu)

Sebelum PPN:
Rp3.099.900 - Rp6.299.900
Spesifikasi
Lead Wire MaterialVinyl Coated End M4 Y Terminal Treatment
Lead Wire Length (m)2
ElementPlatinum Resistance Temperature Measuring Body Pt 100 Ω 3-Wire Type
Material On SheathSUS316
Sleeve Part Heat Resistant Temperature (°C)80
AccuracyA Class ± (0.15 + 0.002)
Operating Temperature Range (°C)-196 to 450 (Temperature Sensitive Part chisel)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.

Ulasan Produk

Tidak ada ulasan